Beli gate valve pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASAHI Gate ValvesDeskripsi:Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.atribut:
- UNSPSC: 40141613
- Bonnet Style: Bolted
- Connection Type: Flange
- Handle Material: Polypropylene
- Handle Type: Hand Wheel
- Seal Material: EPDM
- Standards: NSF-61
- Stem Material: PVC
- Valve Stem Type: Non-Rising
- Wedge Material: Polypropylene
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Weflo Gate Valve Class 300 Flange ANSI150Deskripsi:- Complies with AWWA C515 Standard- Heavy duty handwheel and attachment nut- High quality graphite stem seal- NPT plug on body- Flanges to ANSI B16.1 Class125.(Other flange types available upon Request)- UL/ULC Listed and FM Approved- Certified to NSF/ANSI 61 & 372- GOST Certificationatribut:
- Working Pressure (psi): 300
- Working Temperature (°C): -10 to 82
- Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Gasket Material: Rubber
- Gland Material: Ductile Iron
- Handwheel Material: Ductile Iron
- Handwheel Nut Material: Ductile Iron
- Packing Material: Graphite
- Stem Material: Stainless Steel
- Wedge Material: Ductile Iron, EPDM Encapsulated
- Wedge Nut Material: Stainless Steel
- Yoke Nut Material: Bronze
- Asahi AV Gate Valve Type P Round handleDeskripsi:Equiped with opening indictor under the handle to allow for easy check opening degree of the valve. For all the wetted parts, corrosion-resistant material is used. Made of robust, lightweight an impact-resistant hard vinyl chloride (HI-PVC), with a weight of 1/3 to 1/5 compared to metal valves.atribut:
- Body: Hi-PVC
- STEM: U-PVC
- Gate Body: PP
- Bonet: Hi-PVC
- Connection: JIS 10K
- Fluid Temp (deg): -10 - 50
- Size (inch): 4
- Kitz Keepaloy PVC Pipe Fitting with Gate Valve (10K) (Stem Not Lifting Type)atribut:
- Material (O ring): NBR
- Material (locknut): KSB-3
- Material (bonnet): KSB-3
- Material (stem): KSB-3
- Material (socket): HIPVC
- Body Material: CAC911
- Class: 10K
- Fluid Used: water
- Material (disk): CAC911
- King Da Jeng (KDJ) Swing Check Valve Socket Endatribut:
- End Type: Socket
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- Standard: ANSI, BS, CNS, DIN, JIS (Socket)
- Type: Swing Type
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Yamato Valve Bronze Gate Valve With PVC Fittingatribut:
- Main Unit Material: Bronze
- Valve Type: Gate valve
- Ryuko Swing Check Valve uPVCDeskripsi:Ryuko Swing Check Valve 1 1/2 Inch / 50 mm JIS IndustrialRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriSwing Check Valve adalah jenis katup satu arah yang mencegah fluida mengalir mundur dalam suatu sistem dengan menggunakan cakram berengsel. Cakram ini berayun terbuka saat aliran maju dan menutup secara otomatis saat aliran balik. Pada dasarnya, katup ini berfungsi sebagai pencegah aliran balik, yang memungkinkan fluida bergerak bebas dalam satu arah sekaligus mencegahnya mengalir ke arah yang berlawanan. Valve ini biasa digunakan dalam sistem perpipaan air bersih, irigasi, kolam renang, dan air limbah.atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- Ryuko Swing Foot Valve uPVCDeskripsi:Ryuko Foot Valve (Foot Klep) PVC 1 1/2 Inch / 50 mm JIS Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriFoot Valve adalah jenis valve yang mirip dengan check valve, yaitu mencegah aliran balik namun foot valve biasanya digunakan di sistem perpipaan yang menggunakan mesin sedot (Pompa) Foot Valve banyak digunakan di industri kimia atau fluida yang memiliki bak / tangki penampung untuk dipompa keluar, namun foot valve ini juga bisa digunakan untuk sistem air bersih sumur yang menggunakan jetpump.atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
- INGCO Angle Grinder (Mesin Gerinda Tangan)Deskripsi:INGCO Angle Grinder// Mesin Gerinda Tangan Inch
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- AMG Step Ladder Telescopic Aluminium Single (Tangga Lipat Teleskopik)atribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Weflo Gate Valve BB OS&Y - Rising Stematribut:
- Working Pressure (psi): 300
- Gasket: Rubber EPDM
- Body: Ductile Iron A536 65-45-12
- Bonnet: Ductile Iron A536 65-45-12
- Bonnet Bolt: Carbon Steel A307B
- Corrosion Protection: Fusion Bonded Epoxy Coated Interior and Exteriror to AWWA C550 Standart
- Gland: Ductile Iron A536 65-45-12
- Gland Bolt: Sus 316
- Handwheel: Ductile Iron A536 65-45-12
- Handwheel Nut: Ductile Iron A536 65-45-12
- NPT Plug: Malleable Iron
- Packing: Graphite
- STEM: Sus 420
- Wedge: Ductile Iron, EPDM Encapsulated
- Wedge Nut: Sus 304
- Working Temperature (°C): -10 to 82
- Yoke Nut: Bronze B62 C83600
Daftar Harga gate valve pvc Terbaru November 2026
| ASAHI Gate Valves | Rp27.999.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| Weflo Gate Valve Class 300 Flange ANSI150 | Rp5.599.900 |
| Asahi AV Gate Valve Type P Round handle | Rp13.999.900 |
| Kitz Keepaloy PVC Pipe Fitting with Gate Valve (10K) (Stem Not Lifting Type) | Rp739.900 |
| King Da Jeng (KDJ) Swing Check Valve Socket End | Rp399.900 |
| Onda Gate Valve (Stop Kran) | Rp119.900 |
| Onda PVC Valve (Stop Kran) | Rp16.900 |
| Yamato Valve Bronze Gate Valve With PVC Fitting | Rp1.799.900 |
| Ryuko Swing Check Valve uPVC | Rp149.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)


%20(Stem%20Not%20Lifting%20Type)/P103049946-1.jpg)
/King%20Da%20Jeng%20(KDJ)%20Swing%20Check%20Valve%20Socket%20End/hxP110993645-1.jpg)
/P103082534-1.jpg)
/kcP106799732-1.jpg)

/Ryuko%20Swing%20Check%20Valve%20uPVC/mtP112065821-1.jpg)

/Ryuko%20Swing%20Foot%20Valve%20uPVC/nlP112065849-1.jpg)
/h5P105457617-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/ciP111303450-1.jpg)


/P103081377-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)